Cambro 730SR191 - Speed Rail, 7-bottle, 29x6-1/2x14-5/8, w/built-in partitions, Granite Gray
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 29' in |
| Width | 6-1/2 in |
| Height | 14-5/8 in |
Product Details
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 730SR191 |
| Brand | Cambro |
Related Products
✓ Wire shelving with a black epoxy coating over a rust-inhibiting undercoat ✓ Grooved wine shelves securely cradle bottles on their side to help prevent shifting ✓ Hardwood deck overlay creates a solid surface and clean, professional appearance The 48"W x 14"D x 34"H Nexel® Black Epoxy 5-Shelf Wine Display Unit is your solution for keeping bottles neatly stored and easily accessible in retail, hospitality, and other commercial environments. Constructed from high-quality steel, this wine display unit features a black epoxy coating over a rust-inhibiting ...
Geneva Lakeside 64" Portable Beverage Bar w/ TWO Insulated Ice Bin, 886-AmberMaple Create a party at any location. Features an attractively styled exterior with durable, black laminate top for serving guests. Easy to clean and sanitize stainless steel interior. Includes 2 ea. 7 bottle speed rail and 2 ea. insulated ice bins. Simply add beverages and you're ready to serve. Ideal for conference meeting areas, receptions and more. Improved interior shelf design with ample clearance for liquor and mixers. Two removable 7-bottle speed rails are included. Durable, waterproof laminate top with ...
This Two Tone, Brown/Mahogany Economy System LARGE CAMBARS® is a Stylish, portable beverage bars for hosting in any environment. The Large Size Bar is perfect for banquets and cocktail events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes a 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a 2 retainer straps.
Summit CartOS - Stainless Steel Outdoor Serving Cart, 61"W x 25"D x 41-1/2"H Summit's CartOS brings luxury and convenience to the outdoors in a stainless steel serving cart. This 61" wide unit lets you create an upscale kitchen right in your own backyard, beginning with ample storage space. Keep items on three exterior shelves and inside magnetic locking doors fitted with elegant towel bar handles. The cart includes room for ice storage and a removable stainless steel countertop. Cart OS is completely constructed from 304 grade stainless steel to weather the elements in classic style. You ...
Maximizer™ Portable Bar 56", 26-1/2", 48-1/2" - Black Features: All of the style and features you expect in a premium bar at a very affordable price. Ergonomic 2-step bar and countertop is designed for ease of drink preparation and serving; built in cutting board Large 56" serving area keeps condiment caddies within reach without blocking preparea Durable solid molded countertop is easy to clean and includes a convenient molded-in bar mat well Unique sliding storage drawer accommodates mixers, sodas, or standard business boxes Fully assembled, no tools necessary Sturdy 5" ...