Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UNEX SpeedCell

Model # :WBB3153257

MPN #: SCG09642-31240A-44L

UNEX® SpeedCell® Kit with Large Columns For 96"W x 42"D Bay, White

Product Description
SpeedCell® is a dynamic high-density shelving solution that maximizes space utilization within standard pallet racking, helping warehouse and backroom operations improve pick speed and accuracy for valuable time and cost savings.
SpeedCell® can compress 200' of rack or shelving into 40' of highly organized space. More pick facings and greater SKU density mean less travel time, plus faster picks and restocking.
Maximize warehouse space, pick orders faster, and increase accuracy with SpeedCell® - a dynamic, high-density storage solution uniquely designed to save time, space, and money. LARGE Column Cell Size - 18"w x 16"h x 12"d (5 cell locations per column)
**Use with Global Industrial Beam WB413319**


Benefits:
  • Increase storage density by 40-60%
  • Reduce labor costs up to 40%
  • Transform space into useable storage
  • Add more SKUs in less space
  • Create a highly efficient and accurate pick
  • If you have existing beams, please contact manufacturer for compatibility.

Features:
  • Offered in 6 standard column sizes ranging from XS - XXL
  • Ergonomically designed
  • Operating temperature of -20° to 180°F (-29° to 82°C)
  • Resistant to flame and mold
  • Storage Capacity - cell: up to 35 lbs; column: up to 240 lbs
  • 5-year warranty
  • Applications: Each picking operations, Slow / Medium moving inventory, Small parts / loose items, Returns
  • Back Style: Close back
  • Configuration: 4 - 4 - 5
  • Front Style: Front Lip


PRICE
$2,649.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth96 in
Height78 in
Weight Capacity175 Per Column/35 Per Cell lbs
Cell Size18"W x 12"D x 16"H (5 Cells) in
Column Height78 in

Product Details

Assembly RequiredYes
Bin Quantity (Bin Size)40
ColorWhite
Number of Shelves10
MaterialSteel
Package Quantity1
Manufacturers Part NumberSCG09642-31240A-44L
BrandUNEX SpeedCell

Warranty

Warranty5 yr