Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speedi-Grille

Model # :WBB629560

MPN #: SG-212 FLB

Speedi-Grille Brown SG-212 FLB Floor Vent Register With 2 Way Deflection 2" X 12"

Product Description
Speedi-Grille Brown, Floor Vent Grille Vent Cover, 2" X 12"

Now there is innovation in a Heating & Air register grilles. Are you tired of juggling tools & screws, especially on a ladder to install register grille covers. How difficult is it to try & install a HVAC register grille cover when you need three hands on only have two. Speedi-Grille is designed to install HANDS FREE You no longer have to hold grilles in place while trying start your trim mounting screws. Just slide your Speedi-Grille register grille cover in & the patent pending clip-design holds the Speedi-Grille in place leaving your hands free to install the trim mounting screws. Finish the Job in seconds not minutes. The clips hold the Speedi-Grille in place & align the mounting holes perfectly to fit W/the innovative Speedi-Boot mud ring frame. This precise fit improves air flow & your comfort level. Speedi-Grille (Ceiling/Sidewall) is made in the USA out of a durable all steel construction W/fan shaped louvers and includes a volume damper. It has a white paintable powder coat finish. Speedi-Grille also comes in other sizes as and styles which includes floor, return air and filter versions which are available on this web site. Speedi-Grille stays in place & reduces frustration & headaches. You will be amazed at how easy installing Speedi-Grille is & how much time/labor you will save. Grille trim screws must be installed for secure installation. (Speedi-Grille can be installed in a non-Speedi-Boot installation)

Features:
  • Speedi-Grille is made in the USA
  • Speedi-Grille provides hands free installation of your HVAC register cover W/the patent pending Speedi-Clip design
  • The clip-in design allows you to install trim mounting screws in seconds W/a screw driver or screw gun not minutes
  • Speedi-Grille creates a precise fit every time W/speedi-boot to improve air flow & your comfort level
  • Speedi-Grille (floor) is made of durable all steel construction W/½ " shaped louvers for longer life and includes a volume damper
  • They come W/paintable durable powder coat tan finish that provides years of maintenance free life
  • Quick & ease of installation reduces labor that save time & money


PRICE
$17.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-3/4 in
Width2 in
Height3-1/2 in
Weight0.9 lbs
Outside Thickness2 in
Max Duct Width12 in
Max Duct Height2 in

Product Details

TypeVent Cover
ColorBrown
LouversFan Shaped
MaterialSteel
Manufacturers Part NumberSG-212 FLB
BrandSpeedi-Grille