Now there is innovation in a Heating & Air register grilles. Are you tired of juggling tools & screws, especially on a ladder to install register grille covers. How difficult is it to try & install a HVAC register grille cover when you need three hands on only have two. Speedi-Grille is designed to install HANDS FREE! You no longer have to hold grilles in place while trying start your trim mounting screws. Just slide your Speedi-Grille register grille cover in & the patent pending clip-design holds the Speedi-Grille in place leaving your hands free to install the trim mounting screws. Finish the Job in seconds not minutes. The clips hold the Speedi-Grille in place & align the mounting holes perfectly to fit W/the innovative Speedi-Boot mud ring frame. This precise fit improves air flow & your comfort level. Speedi-Grille (Ceiling/Sidewall) is made in the USA out of a durable all steel construction W/fan shaped louvers and includes a volume damper. It has a white paintable powder coat finish. Speedi-Grille also comes in other sizes as and styles which includes floor, return air and filter versions which are available on this web site. Speedi-Grille stays in place & reduces frustration & headaches. You will be amazed at how easy installing Speedi-Grille is & how much time/labor you will save. Grille trim screws must be installed for secure installation. (Speedi-Grille can be installed in a non-Speedi-Boot installation)
Features
- Speedi-Grille is made in the USA
- Speedi-Grille provides hands free installation of your HVAC register cover W/the patent pending Speedi-Clip design
- The clip-in design allows you to install trim mounting screws in seconds W/a screw driver or screw gun not minutes
- Speedi-Grille creates a precise fit every time W/speedi-boot to improve air flow & your comfort level
- Speedi-Grille (ceiling/sidewall) is made of durable all steel construction W/½ "" shaped louvers for longer life and includes a volume damper
- They come W/paintable durable powder coat white finish that provides years of maintenance free life
- Quick & ease of installation reduces labor that save time & money