Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speedi-Grille

Model # :WBB629461

MPN #: SG-306 RAG

Speedi-Grille Return Air Grille Vent Cover SG-306 RAG 30" X 6"

Product Description
Speedi-Grille Return Air Vent Grille Vent Cover, 30 X 6"

Speedi-Grille (Return) is a surface mount grille and is made in the USA out of a durable all steel construction W/fan shaped louvers. It has a white paintable powder coat finish. Speedi-Grille also comes in other sizes as and styles which includes floor, ceiling/sidewall, and filter versions which are available on this website. Grille trim screws must be installed for secure installation. (Speedi-Grille can be installed in a non-Speedi-Boot installation).

Features
  • Speedi-Grille is made in the USA
  • Return air grille (RAG) does not include hands free Speedi-Clip mechanism as it is a surface mount grille
  • Finally innovation & simplicity have come to the HVAC register grille cover category W/Speedi-Grille
  • Other Speedi-Grille models provide hands free installation of your HVAC register cover W/the patent pending Speedi-Clip design
  • The clip-in design allows you to install trim mounting screws in seconds W/a screw driver or screw gun not minutes
  • Speedi-Grille creates a precise fit every time W/speedi-boot to improve air flow & your comfort level
  • They come W/paintable durable powder coat white finish that provides years of maintenance free life
  • Quick & ease of installation reduces labor that save time & money
PRICE
$35.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-3/4 in
Width1/2 in
Height7-1/2 in
Weight2 lbs
Outside Thickness1/4 in
Nominal Size30 x 6 in
Max Duct Height6 in

Product Details

TypeSupply/Return Grille
ColorWhite
LouversFan Shaped
MaterialSteel
Manufacturers Part NumberSG-306 RAG
BrandSpeedi-Grille