Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Speedi-Products

Model # :WBB629400

MPN #: SM-RWVD 10

Speedi-Products Galvanized Wall Caps With Spring Damper SM-RWVD 10 10"

Product Description
Speedi-Products Galvanized Wall Caps W/ Spring Damper , 10"

Speedi-Products 10" Galvanized Wall Vent W/spring return damper. For use as the outside sidewall termination of Kitchen, Bath and Dryer exhaust systems. Made of durable Galvanized sheet metal. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • For use as the outside sidewall termination of Kitchen, Bath and Dryer exhaust systems
  • Used with all 10" duct vent products
  • Made of durable Galvanized sheet metal.
  • Seal joints W/approved duct mastic sealants
CLEARANCE PRICE
$45.95

was $80.95
Save $35.00 (43%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height12-1/4 in

Product Details

Manufacturers Part NumberSM-RWVD 10
TypeWall Caps
For Use WithUsed With All 10 in. Duct Vent Products
ColorSilver
BrandSpeedi-Products