Model # :WBB2245982
MPN #: 1811.VT.400
4" Dia. Vent Cap For Roof Or Wall
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.7 lbs |
| Duct Size | 4 in |
Product Details
| Type | Cap |
| Mounting Location | Ceiling |
| Material | Aluminum |
| Manufacturers Part Number | 1811.VT.400 |
| For Use With | 4" Tube Heaters |
Compliance & Certifications
| Certifications | UL |
Related Products
NeatHeat baseboard front cover is made of polymer and the end caps are ABS plastic. They are melt proof until approximately 460 degrees F. Not intended for use with electric baseboard heat. You can save yourself up to $75 per hour in labor plus the cost of material by installing NeatHeat instead of having a plumber install new baseboard throughout your home. You can install NeatHeat throughout the entire property in less time and without specials tools as it snaps on over the existing baseboard heater. NeatHeat will never rust or need replacing. It doesn't have any sharp edges and helps ...
Smith's Environmental Products® Hose Kit Quiet-One™ The Quick Fit Hose Kit provides a means of installing any Quiet-One™ kickspace heater without having to cut out an access panel in the bottom of the cabinet; it makes Quiet-One™ kickspace units easier to install as all solder work can be done and all tube connections can be made before the installer slides the Quiet-One™ into its final resting place under the cabinet. Access to your kickspace heater will be made easy by pulling it out into the middle of the floor rather than climbing into the cabinet. Each fully ...
Speedi-Products Galvanized Wall Caps W/ Spring Damper , 10" Speedi-Products 10" Galvanized Wall Vent W/spring return damper. For use as the outside sidewall termination of Kitchen, Bath and Dryer exhaust systems. Made of durable Galvanized sheet metal. Can be used for Remodeling, Do it yourself & New Residential projects. Features For use as the outside sidewall termination of Kitchen, Bath and Dryer exhaust systems Used with all 10" duct vent products Made of durable Galvanized sheet metal. Seal joints W/approved duct mastic sealants
These base legs provide a more secure and stable floor mounting for HearthSense wall heaters. These base legs are sturdy and reliable. Two legs included in purchase, the heater is sold separately. Please refer to the exact model numbers below to ensure proper fit before purchase Product Features: Compatible with the following HearthSense vent-free wall heater models: BF10M-B For use with 10,000 BTU infrared or blue flame HearthSense heaters Pre-drilled holes for screw mounting to floor Optional accessory stabilizes heater while floor mounted Easy to install with standard home tools
Protect your home from animals who can easily chew though plastic roof vents allowing them to enter attics and crawl spaces where they can destroy wiring, cause leaks and do severe damage to your home. Made in the USA, HY-C VentGuards are constructed of heavy-duty 18 gauge expanded metal mesh that animals cannot get through. Available in multiple sizes to fit a wide variety of venting applications. Made in the USA Vent guards protect your building or home from wildlife such as raccoons, squirrels, birds and other nesting animals Made from Heavy-Duty 18 Gauge expanded mesh in Galvanized ...