Sturdy HDPE Carrying Case protects Ultra-Spill Berms®when not in use. Ergonomic carry handle for easy transportation. Case can also be hung from walls near spill-prone areas. Made in the USA.
UltraTech 2104 Ultra-Spill Berm® Carrying Case, Black
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Weight | 6 lbs |
| Folded Height | 5 in |
| Folded Width | 25.5 in |
| Folded Length | 25.5 in |
Product Details
| Style | Spill Berm |
| Type | Accessory |
| Country of Origin | USA |
| Manufacturers Part Number | 2104 |
| Wall Material | Plastic |
| Brand | UltraTech |
Related Products
The Ultra-Spill Berm® Plus Model, quickly diverts spills away from storm drains and other environmentally sensitive areas. The taller spill berm helps contain or divert larger volume spills. It is quickly deployed and setup, acting as a dam to contain or divert spills. The unique urethane material "weeps" into small cracks and crevices to seal off liquid flow. Flexible polyurethane construction is non-absorbent and easily cleans with soap and water for repeated uses. Built-in connectors allow multiple units to be quickly and easily connect. Not recommended for long-term, outdoor use. ...
UltraTech® Ultra-Berm Builder Kit, 8640 Build a barrier around machinery or equipment that is permanently mounted or cannot easily be moved or wherever a berm wall is needed Component system provides flexibility to create a semi-permanent, high-visibility custom barrier. Durable, vinyl covering resists oils, coolants and most chemicals. Cut to length and secure to floor with included sealant, then seal seams with the vinyl adhesive. Economical containment for leaks and spills around machinery and equipment - no need to build expensive cement or angle iron curbs. High-visibility yellow ...
Compact, lightweight, portable design - no inflation required. Protects heavy equipment from spills during filling, discharging, cleaning and maintenance. Smaller sizes provide total containment of drums, tanks, generators, compressors and other equipment prone to leaks and spills. Sidewalls lower quickly to allow drive in / drive out. Withstands the rigors of industrial and construction applications. Provides containment for tanker trucks, drums, generators, IBCs, frac tanks and other equipment and containers. Made of durable PVC. Custom Sizes Available. Made in the USA.
Flexible containment berm uses foam supports for sidewall structure - allows for true "drive-in/drive-out" applications. Removable supports are quickly and easily replaced if necessary - eliminates maintenance downtime. Compact when folded (with supports removed) for more effective and more economical shipping and storage. Heavy-duty materials withstand harsh conditions and chemical exposure. Built-in handles help with transport and placement. Custom colored foam supports available for easy identification or company branding. Please contact us for details. Helps meet SPCC and EPA ...
Ultra-Tech® 8490 Ultra-Track Berm®, 4' x 6' , PVC The Ultra-Track Berm is lightweight and portable spill containment that is easily placed under leaking/spilling railcars. The dual-sump design provides protection for the area on either side of the rail. Two stainless steel camlock fittings allow quick and leak-free drainage of spilled chemicals. Closed -cell polyethylene foam provides secure sidewall structure. For a portable spill containment / spill response solution, the Ultra-Track Berm may be just the right answer. The Track Berm is portable enough to be quickly and effectively moved ...