Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB477705

MPN #: 2100

UltraTech 2100 Ultra-Spill Berm®, 10' x 4" x 2 1/4", Orange

Product Description
UltraTech 2100 Ultra-Spill Berm®, 10' x 4" x 2 1/4", Orange

The Ultra-Spill Berm® is a temporary berm that seals off spills from the environment, nearby drains and doorways. It is a quick and easy to deploy spill response product that will divert hazardous material away from drains and other sensitive areas. The standard 10-foot sections can be cut to various lengths to meet custom needs. It is flexible and will bend and turn to form almost any shape while temporarily bonding to any smooth surface. Unique, urethane material "weeps" into small cracks and crevices to seal off liquid flow. The Ultra-Spill Berm® is non-absorbing and is easily cleaned for repeated use. Applications include spill response, temporary secondary containment, and sealing off doorways during washdown operations. Not recommended for long-term outdoor use. Helps comply with NPDES and SPCC. Made in the USA.
PRICE
$535.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width4 ft
Height2-1/4 in
Weight31 lbs

Product Details

TypeSpill Berm
ColorOrange
For Use WithSmooth Surfaces
Capacity/Absorption Gallons11.17 gal
MaterialPolyurethane
Package Quantity1
DescriptionUltra-Spill Berm®
Manufacturers Part Number2100
BrandUltraTech