- Overall dimensions: 42-1/8" x 18-1/4" x 36-3/8"
- 16 gauge all welded steel
- Convenient sturdy work surface
- 3" backstop on top surface
- Tubular handle for ease of mobility
- 5" x 1-1/4" polyurethane casters (2) swivel and (2) rigid
- 1 fixed shelf
- Storage area has a single point locking handle with 2 keys
- Ships fully assembled
- Durable yellow powder coat finish
Durham Mfg.® Spill Response Cart, 1200 Lb. Capacity, (1) 36" x 18" Shelf
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$759.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 36 in |
| Height | 38-3/8 in |
| Weight Capacity | 1200 lbs |
| Weight | 185 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Type | Spill Response Cart |
| Color | Yellow |
| Container Material | Steel |
| Wheel Type | Polyurethane |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 2210-50 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |