- Sturdy, tubular handle aids in mobility. Handle adds 2" to width of the unit
- Two 40 Opening Bins, back-to-back, create 80 total compartments
- Rubber tray mat on top offers durable, non-skid work surface
- Textured powder coat finish
- The durable baked on powder coat finish holds up in harsh industrial environments
Durham Mfg.® Double Sided Stock Cart, 80 Bin Openings, 1200 lb. Capacity, 34"L x 24"W x 30"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$769.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 24 in |
| Height | 30 in |
| Weight Capacity | 1200 lbs |
| Weight | 143 lbs |
Product Details
| Assembly Required | Yes |
| Type | Stock Cart |
| Color | Gray |
| Casters | 5" Polyurethane, 2 Rigid, 2 Swivel Casters |
| Number of Bins | 80 |
| Style | Double-Sided |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 664-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 |