Contents:
Spill Magic Spill Clean Up Kit Mobile Cabinet
Write a Review
|
Questions & Answers (0)
Product Description
Absorbs oils, grease, petroleum & more. Swing-out doors, prepacked shelves and compartments make cart easy to inventory and access. Cart holds and dispenses a 60' sorbent roll for tearing off pads or sections as needed . Includes gloves and goggles to guard against splashes . Highly visible yellow cart is easy to locate in the event of a spill. Ideal for maintenance crews, and other areas prone to small spills. Do not use to absorb hydrofluoric acid.
Contents:
(5) Trash Liners (1) Universal Spill Pad Roll, 15" x 60' (1) Instruction Card (5) Spill Socks (100) Nitrile Exam Gloves (2) Goggles (1) Spill Magic All-Purpose Spill Clean Up Bag, 3 lb.
Contents:
PRICE
$789.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 23 in |
| Height | 39 in |
| Weight | 43.5 lbs |
| Sock Size | 3 x 48 |
| Perforations | Yes |
| Absorbency Weight | Heavy |
Product Details
| Assembly Required | No |
| Type | Kit |
| Number of Adjustable Shelves | 2 |
| Wheels | Yes |
| Shelf Life | 3 |
| Container Material | Plastic |
| Socks | 5 |
| Capacity/Absorption Gallons | 1 gal |
| Manufacturers Part Number | 97519 |
| Container Type | Cabinet |
| Number of Fixed Shelves | 1 |
| Base Type | Mobile |
| Number of Pads | 40 |
| Number of Gloves | 50 Pairs |
| Brand | Spill Magic |