- 16 gauge, Industrial duty, all welded, steel construction
- (2) Front covers are to retain supplies
- Punched diamond pattern allows content visibility
- (2) bars are included and can accommodate up to 21" diameter rolled absorbent material
- Cabinets ship fully assembled
- Safety yellow, powder coat finish
- Removable Panel Doors
Durham Mfg.® Spill Control Cabinet, 24-1/8"W x 24-3/16"D x 72"H, Safety Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,229.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/8 in |
| Depth | 24-3/16 in |
| Height | 72 in |
| Weight | 191.4 lbs |
Product Details
| Cabinet Style | Full Height |
| Shelf Capacity | 300 lbs |
| Number of Adjustable Shelves | 0 |
| Color | Yellow |
| Capacity | 24 ft³ |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 3 |
| Package Quantity | 1 |
| Manufacturers Part Number | VSCSP-242472-2-50 |
| Number of Fixed Shelves | 3 |
| Base Type | Frame |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |