- Confined stirring bar can be retrieved from the vacant container without contaminating the solution after the vessel is drained
- Strong magnet restrains magnetic stirring bars up to 80mm (3") long
Bel-Art Spinbar Magnetic Stirring Bar Restrainer, For Bars up to 80mm
Write a Review
|
Questions & Answers (0)
Product Description
The Spinbar®Restrainer fits ergonomically in one hand, and when placed alongside the outer wall of a mixing vessel it retains and secures the stirring bar in position.
PRICE
$18.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3 |
| Plate Size | For Bars up to 80mm in |
Product Details
| Type | Stir Bar Restrainer |
| Material | Plastic/Magnetic |
| Package Quantity | 1 |
| Description | Spinbar Magnetic Stirring Bar Restrainer |
| Features | Holds bars during pouring |
| Manufacturers Part Number | 377861000 |
| For Use With | Magnetic Stir Bars |
| Shape | Round |
| Brand | Bel-Art |