- Triangle shaped vane is made of solid FDA grade, USP Class VI Teflon®and has a cross-mounted, molded-in Alnico magnet
- Each size is manufactured for a specific size tube; can be trimmed to fit if needed without affecting the magnet
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safeTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Spinvane Teflon Triangular Magnetic Stirring Bar, 10.4x16.5x9.8mm, Fits 3-5 ml Vials, White
Write a Review
|
Questions & Answers (0)
Product Description
Spinvane®Magnetic Stirring Bars triangular shape is designed for small conical-shaped tubes and micro vials.
PRICE
$12.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/16 |
| Width | 5/8 in |
| Height | 3/8 |
| Plate Size | 10.4 x 16.5 x 9.8mm in |
Product Details
| Type | Triangular Stir Bar |
| For Use With | Small Vials |
| Plate Material | PTFE |
| Capacity | Fits 3–5 ml Vials L |
| Material | PTFE |
| Description | Spinvane Teflon Triangular Magnetic Stirring Bar |
| Package Quantity | 1 |
| Features | Designed for vial mixing |
| Manufacturers Part Number | 371350000 |
| Shape | Triangular |
| Brand | Bel-Art |