Bench & Pipe Vises
Related Products
Wilton Prism Magnefix Jaw Caps include both horitzontal v-grooves and vertical v-grooves. Idea for light tapping, thread cutting, and clamping round objects. Features: MODEL P - PRISM MAGNEFIX JAW CAPS Jaw construction includes a 120º horizontal V-groove, three vertical V-grooves and a 90º groove for marking out and center punching Ideal for light tapping and thread cutting Temporary work-holding systems Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping application Caps are constructed from a hardened aluminum alloy with two built-in ...
Wilton Prism Magnefix Jaw Caps include both horitzontal v-grooves and vertical v-grooves. Idea for light tapping, thread cutting, and clamping round objects. Features: MODEL P - PRISM MAGNEFIX JAW CAPS Jaw construction includes a 120º horizontal V-groove, three vertical V-grooves and a 90º groove for marking out and center punching Ideal for light tapping and thread cutting Temporary work-holding systems. Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping application Caps are constructed from a hardened aluminum alloy with two built-in ...
Wilton Rubber Magnefix Jaw Caps are constructed of aluminum and synthetic rubber. Rubber faces conform to the workpiece and grip firmly without slipping. Features: MODEL R - RUBBER FACE MAGNEFIX JAW CAPS Aluminum alloy with synthetic rubber cover Jaw cap conforms to workpiece and grips firmly without slipping while protecting work surface Temporary work-holding systems. Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping application Caps are constructed from a hardened aluminum alloy with two built-in circular permanent magnets on the ...
Wilton Fiber Magnefix Jaw Caps are constructed of aluminum alloy and laminated fiber to prevent absorption of outside materials. Use on applications when avoiding marring of the work surface. Features: MODEL F - FIBER FACE MAGNEFIX JAW CAPS Aluminum alloy with laminated fiber cover to prevent the absorption of outside materials Heat parts rapidly by concentrating heat into part Temporary workholding systems. Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping application Caps are constructed from a hardened aluminum alloy with two ...
Wilton Rubber Magnefix Jaw Caps are constructed of aluminum and synthetic rubber. Rubber faces conform to the workpiece and grip firmly without slipping. Features: MODEL R - RUBBER FACE MAGNEFIX JAW CAPS Aluminum alloy with synthetic rubber cover Jaw cap conforms to workpiece and grips firmly without slipping while protecting work surface Temporary work-holding systems. Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping application Caps are constructed from a hardened aluminum alloy with two built-in circular permanent magnets on the ...