Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB1140924

MPN #: WL9-11748

Wilton WL9-11748 Model LP8 8" Jaw Width 8" Opening 2" Jaw Depth Low Profile Drill Press Vise

Product Description
A low profile drill press vise for smaller quill travel applications. Backed by Wilton's lifetime warranty.

Features:

  • Designed for applications including drilling, tapping and reaming
  • Low profile clearance for increased working room on machine table
  • Hardened V Grooved Jaws hold round shaped objects both vertically and horizontally
  • Durable construction with fine grain cast iron castings and hardened steel vise jaws
  • Black oxide coated ACME threaded screw provides consistent clamping pressure
  • Highly accurate with beds and bases parallel to ±.001"
  • Base has four ½" shoulder slots for quick, easy positioning on the machine table
PRICE
$325.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jaw Width8 in
Throat Depth2 in
Size8 in

Product Details

TypeLow Profile
DescriptionDrill Press Vise
Manufacturers Part NumberWL9-11748
Base TypeStationary
BrandWilton

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsCSA Certified