Durham Mfg.® Spindle Attachment For Adjust-A-Tray Truck, Steel, 16-3/8"L x 1"W x 3-1/4"H - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Spindle attachment for Adjust-A-Tray Trucks that pairs with HB-36-95 to hang parts and other items, gray.
PRICE
$49.50 Sold in packages of 5 / $9.90 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-3/8 in |
| Width | 1 in |
| Height | 3-1/4 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Spindle Attachment |
| Material | Steel |
| Package Quantity | 5 |
| Color | Gray |
| Manufacturers Part Number | SP-515-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |