- Best suited for larger open-neck vessels, such as buckets and beakers
- Friction fit of the "hoop" and bar allows them to spin as a unit
- "Spin out" is virtually eliminated
- Stirring bar remains centered in vessel
- Octagon shape creates a deep vortex without splashing or chattering
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating – Superior Chemical Compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safeTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Spinring Teflon Magnetic Stirring Bar, 25.4 x 8mm, 31.8mm Ring O.D., White
Write a Review
|
Questions & Answers (0)
Product Description
Spinring®stirring bars provide maximum stabilization of the magnetic stirring bar with the addition of a removable "hoop" around a standard octagonal bar.
PRICE
$62.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Plate Size | 25.4 x 8mm, 31.8mm Ring O.D. in |
| Diameter | 1-1/4 in |
Product Details
| Type | Spinring Stir Bar |
| Plate Material | PTFE |
| Material | PTFE |
| Package Quantity | 1 |
| Description | Spinring Teflon Magnetic Stirring Bar |
| Features | Ring-style mixing action |
| Manufacturers Part Number | 371400010 |
| For Use With | Magnetic Stirrers |
| Shape | Ring |
| Brand | Bel-Art |