- Triangle shaped vane is made of solid FDA grade, USP Class VI Teflon®and has a cross-mounted, molded-in Alnico magnet
- Each size is manufactured for a specific size tube; can be trimmed to fit if needed without affecting the magnet
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safeTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Spinvane Teflon Triangular Magnetic Stirring Bar, 5.6 x 9.6 x 4.8mm, Fits 1 ml Vials, White
Write a Review
|
Questions & Answers (0)
Product Description
Spinvane®Magnetic Stirring Bars triangular shape is designed for small conical-shaped tubes and micro vials.
PRICE
$13.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/4 |
| Width | 3/8 in |
| Height | 3/16 |
| Plate Size | 5.6 x 9.6 x 4.8mm in |
Product Details
| Type | Triangular Stir Bar |
| For Use With | 1 ml Vials |
| Plate Material | PTFE |
| Capacity | Fits 1 ml Vials L |
| Material | PTFE |
| Description | Spinvane Teflon Triangular Magnetic Stirring Bar |
| Package Quantity | 1 |
| Features | Designed for vial mixing |
| Manufacturers Part Number | 371340000 |
| Shape | Triangular |
| Brand | Bel-Art |