- Ideal for single use applications mixing radioactive reagents or when cross contamination might be a concern
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating – Superior Chemical Compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclavable
Bel-Art Spinbar Teflon Disposable Polygon Magnetic Stirring Bars, 25.4 x 8mm, White 100Pk
Write a Review
|
Questions & Answers (0)
Product Description
The multifaceted magnetic stirring bar surface adds turbulence relative to similar size smooth cylindrical stirring bars.
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Plate Size | 25.4 x 8mm in |
| Diameter | 5/16 in |
Product Details
| Type | Disposable Polygon Stir Bars |
| For Use With | Magnetic Stirrers |
| Plate Material | PTFE |
| Capacity | 100 Pack L |
| Material | PTFE |
| Description | Spinbar Teflon Disposable Polygon Magnetic Stirring Bars |
| Package Quantity | 100 |
| Features | Disposable stir bars |
| Manufacturers Part Number | 371120001 |
| Shape | Polygon |
| Brand | Bel-Art |