Nemco 55550-8C - Easy Apple Corer, 8 Sections
Write a Review
|
Questions & Answers (0)
Product Description
Save labor and cut perfect wedges every time. Easy Wedger' cuts cleanly and precisely with stay-sharp stainless steel blades that minimize bruising. Works so fast, you can cut to order for the freshest selections possible. Built for years of reliable performance. Eight section Easy Apple Corer cores and wedges at once.
PRICE
$279.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-4/5 in |
| Depth | 13-1/2 in |
| Height | 16-1.2 in |
| Cut Size | 8 Section Wedge |
Product Details
| Type | Corer |
| Package Quantity | 1 |
| Description | Easy Apple Corer |
| Manufacturers Part Number | 55550-8C |
| Brand | Nemco |