Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quick Cable

Model # :WBB1149690

MPN #: 503154-100

Quick Cable 503154-100 Spiral Wrap Loom, 1/2" I.D., 100 foot roll

Product Description
Quick Cable 503154-100 Spiral Wrap Loom, 1/2" I.D., 100 feet

Features:
  • Spiral protective sheathing wraps on like tape
  • Temperature range -40º to +200ºF (-40º to +93ºC)
  • Allows flexible routing and break outs
  • Prevents kinking and curling of wires
  • Insulates cables, absorbs vibration, and protects wires
PRICE
$259.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Diameter1/2 in
Loom Length100

Product Details

Package Quantity100 FT/BX
DescriptionQuick Cable 503154-100 Spiral Wrap Loom, 1/2" I.D., 100 foot roll
ColorBlack
Manufacturers Part Number503154-100
BrandQuick Cable