Sani-Lav® Splash Mount Sensor Faucet, 10" Swivel Spout with Flow Rate of 0.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Splash mounted battery powered sensor faucet that provides hands-free no touch operation promotes better hygiene and energy savings.
PRICE
$899.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 12-3/4 in |
| Inlet Connection | 3/8 Male in |
| Spout Reach | 10 in |
Product Details
| Color | Silver |
| Gallons per Minute | 0.5 gal/min |
| Liters per Minute | 7.57 LPM |
| Mounting Location | Backsplash |
| Material | Chrome Plated Brass |
| Manufacturers Part Number | ESB2RL-0.5 |
| Faucet Holes | 1 |
| Brand | Sani-Lav |
Compliance & Certifications
| Lead Free Compliant | Yes |
| NSF Certified | Yes |