Includes:
- (1) Splash Mount Faucet – Model 204.5
- (2) Faucet Mounting Kit Model – 1009
Weights & Dimensions
| Height | 11-3/8 in |
| Inlet Connection | 1/2 MNPT in |
| Centers | 8 in |
| Spout Reach | 10 in |
Product Details
| Color | Silver |
| Gallons per Minute | 0.5 gal/min |
| Liters per Minute | 1.89 LPM |
| Mounting Location | Backsplash |
| Material | Chrome Plated Brass |
| Manufacturers Part Number | 204.5 |
| Faucet Holes | 2 |
| Handle Style | Lever |
| Brand | Sani-Lav |
Compliance & Certifications
| Certifications | NSF/ANSI 61, Section 9 by CSA, ASME A112.18.1/CSA B125.1 |
| Lead Free Compliant | Yes |
| NSF Certified | Yes |