- Automatic Reset Overload Protector
- Class B Insulated
- Cushion Base and Special 8.75 Eared Bracket or Flange
- Direct Drive Open
- Double-Sealed Ball Bearings
- Reversible
- Split Phase
- 60°C Ambient Temperature
Century BF2056D, Split Phase Resilient Base Motor 115/230 Volts 1140 RPM 1/2 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$445.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 6-4/9 in |
| Shaft Diameter | 0.625 |
Product Details
| Number of Speeds | 1 |
| Motor RPM 60 Hertz | 1140 rpm |
| Mounting Location | Resilient |
| Phase | 1 |
| Manufacturers Part Number | BF2056D |
| Enclosure | ODP |
| Service Factor | 1.25 |
| Brand | Century |
| Bearing Type | Ball |
| Insulation Class | B |
| Horsepower | 1/2 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Thermal Protection | Automatic Protector |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115/230 V |
| Full Load Amps | 9.2/4.6 A |
| Duty | Continuous |
| Rated RPM | 1140 |
| RPM Range | 1101-1200 rpm |
| Ambient Temperature | 40 °C |
Compliance & Certifications
| Certifications | UL and CSA |