Split Ring - 1.100" O.D. x .932" I.D. x .084" Thick - Stainless Steel - USA - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Split Ring - 1.100" O.D. x .932" I.D. x .084" Thick - Stainless Steel - Plain - USA
Heavy duty wire with an off-set or "kick out" to ease installation. Generally made from heavier gauge wire than circle cotters.
Model is sold in Packs of 25, the minimum order is 8 packs, for a total of 200 pieces
Heavy duty wire with an off-set or "kick out" to ease installation. Generally made from heavier gauge wire than circle cotters.
Model is sold in Packs of 25, the minimum order is 8 packs, for a total of 200 pieces
PRICE
$42.75 Sold in packages of 25 / $1.71 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inner Diameter | 0.932" |
| Ring Thickness | 0.084" |
| Diameter | 1.100" |
Product Details
| Type | Split Ring |
| Country of Origin | Made In USA |
| Finish | Plain |
| Material | Stainless Steel |
| Package Quantity | 25 |
| Manufacturers Part Number | SRS-0932 |
| Brand | G.L. Huyett |