Model # :WBB3774734
MPN #: PB 4GRESPOE
Frog Furnishings Sport 4' Recycled Plastic Bench, Green Bench/Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
Made with three 2" x 4" Resinwood slats and black recycled plastic bases. The outer slats are bull-nosed for added comfort. Stainless steel hardware.
PRICE
$379.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 75 |
| Seat Length | 48 in |
| Seat Width | 12 in |
| Seat Height | 18 in |
Product Details
| Mounting Style | Surface |