Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EZ Flex

Model # :WBB3224654

MPN #: 201R-DK-GY-FT

EZ Flex Sport Mats, Antimicrobial Fitness Mat, 1-3/8" Thick, 6' x 1' to 42' Custom Cut, Dark Gray

Select Length in (feet)

6 feet
Product Description
EZ Flex cheerleading and gymnastics floor mats deliver incredible quality and value. Flexible rolling feature makes setup and storage fast and easy. Allows full competition mats to be set up or taken down in minutes. Perfect for multi-purpose facilities where mats have to be moved frequently. A full mat section weighs only about 120 pounds - light enough to be rolled across the floor by just one person, or carried by two. Includes touch fasteners and storage straps. Standard carpet/foam construction. 1-3/8" x 6' x 1' to 42' (Custom Cut sold by the foot). Limited 3 year warranty.

PRICE
$39.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 to 42 ft
Width72 in
Thickness1-3/8 in

Product Details

TypeAntimicrobial Fitness Mat
MaterialFoam
ColorGray
Manufacturers Part Number201R-DK-GY-FT
PatternNeedle Punch
BrandEZ Flex