EZ Flex Sport Mats, Antimicrobial Fitness Mat, 1-3/8" Thick, 6' x 1' to 42' Custom Cut, Light Gray
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
6 feet
Product Description
EZ Flex cheerleading and gymnastics floor mats deliver incredible quality and value. Flexible rolling feature makes setup and storage fast and easy. Allows full competition mats to be set up or taken down in minutes. Perfect for multi-purpose facilities where mats have to be moved frequently. A full mat section weighs only about 120 pounds - light enough to be rolled across the floor by just one person, or carried by two. Includes touch fasteners and storage straps. Standard carpet/foam construction. 1-3/8" x 6' x 1' to 42' (Custom Cut sold by the foot). Limited 3 year warranty.
PRICE
$39.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 to 42 ft |
| Width | 72 in |
| Thickness | 1-3/8 in |
Product Details
| Type | Antimicrobial Fitness Mat |
| Material | Foam |
| Color | Gray |
| Manufacturers Part Number | 201R-LT-GY-FT |
| Pattern | Needle Punch |
| Brand | EZ Flex |