Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unger

Model # :WBB3191805

MPN #: CRTSP

Unger® SpotCleanRx™ Janitorial Cart System, Black

Product Description
The Unger® SpotCleanRx Janitorial Cart System is designed to provide a quick, comprehensive spot cleaning solution for high-traffic environments. The cart features the EZClip™ system that keeps all tools securely in place, reducing downtime during cleaning. The system is modular, allowing it to be customized with additional tools as needed. Unger®'s durable, non-marking casters ensure smooth maneuverability, even in tight spaces. With its ergonomic design and high-quality tools, the SpotCleanRx is excellent for maintaining the highest hygiene standards.

For quick spills, surface cleaning and more, SpotCleanRx is configured for your lighter duty rounds. Perfect for office cubicles, cafes, study & work areas, SpotCleanRx provides the tools you need to quickly address issues as they arise. SpotCleanRx is a lighter kit configured with spray cleaning. SpotCleanRx includes the new EZClip™, a sturdy, reconfigurable, multiple clip size system that offers the flexibility to fit nearly every tool you need onboard, including ones you already own. The included Unger® Excella and SpeedClean tools fit securely on the cart to ensure your system is complete.

Features:
  • SpotCleanRx™ janitorial cart comes with the cleaning tools needed for spot cleaning spills and high traffic areas throughout the day
  • EZClip™ system keeps all tools securely attached to the cart and easily within reach
  • Unger® Excella® microfiber mop with bottle on board for on-the-go spot cleaning
  • SpeedClean for cleaning indoor windows and hard to reach table surfaces
  • Large vinyl bag fits standard 55-gallon trash bag and features a back zipper for easy and safe trash emptying
  • Three shelf-contained shelves for consumables and storage
  • Ergonomic telescopic dustpan with broom, extendable duster and NiftyNabber for debris pickup
  • Includes toilet brush with long handle to reduce bending and splash risk
  • Smooth, durable casters for ease of maneuverability
  • A durable high-quality cart designed to last
Include:
  • Standard Cleaning Cart
  • StarDuster® Pro Lambswool Duster
  • Ergo Dustpans with Brooms
  • NiftyNabber® Trigger Grip
  • Ergo Toilet Bowl Handle & Brush
  • Unger® Excella® Floor Cleaning Straight Kit 18"
  • SpeedClean™ Starter Kit


PRICE
$1,349.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width20 in
Height42 in
Weight58 lbs

Product Details

Assembly RequiredYes
MaterialPlastic/Aluminum
Package Quantity1
DescriptionJanitorial Cart System
ColorBlack
Manufacturers Part NumberCRTSP
BrandUnger