Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SuperHandy

Model # :WBB3191729

MPN #: GUO122

SuperHandy Electric Yard Cart, 12V 7Ah AGM Battery, 660 lb. Load Capacity, Black

Product Description
The SuperHandy Electric Utility Service Cart is here to make your heavy lifting tasks easier, whether you're working on the farm, in the garden, or on a job site. Powered by a 12V AGM battery system with four 7Ah batteries, this cart delivers reliable power for a 660 lb. load capacity and 1000 lb. hauling capacity. The modular cargo bed adapts to your needs-use it as a flatbed by removing or folding the cargo panels, or keep it as-is for hauling bulky materials. With 13-inch pneumatic wheels and variable speed control (0-5 km/h forward, 0-3.5 km/h reverse), this cart handles rough terrain with ease, so you can focus on getting the job done. Upgrade your hauling experience with the SuperHandy Electric Utility Cart-a versatile and powerful solution for work and outdoor projects.

Features:
  • High-torque brushless motor for smooth acceleration
  • Forward & reverse functionality for enhanced maneuverability
  • Dimensions: 57"L x 26"W x 41-11/16"H
  • Backed by a 1-Year Limited Warranty


PRICE
$889.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57 in
Width26 in
Height41-11/16 in
Weight Capacity660 lbs
Wheel Diameter13 in

Product Details

Assembly RequiredYes
TypeNursery Cart
ColorBlack
Wheel Type(4) Pneumatic
Style4-Wheel Nursery Cart
Capacity6 ft³
MaterialSteel
Package Quantity1
Manufacturers Part NumberGUO122
BrandSuperHandy

Warranty

Warranty1 yr