Spring Hold Down 64"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 15 lbs |
Product Details
| Manufacturers Part Number | SPHD64 |
| Package Quantity | 1 |
| Brand | SawTrax |
Related Products
DeWalt 6-1/2" TrackSaw Kit, DWS520K, 1750-4000 RPM Features Zero clearance TrackSaw™ cutting system delivers precise, straight, splinter-free cuts For use with TrackSaw™ dual-edged tracks for perfectly straight cuts in both directions On-track cut depth: 2-1/8" (54mm) @ 90°, 1-5/8" (41mm) @ 45º; depth scale accurately indicates exact depth of cut accounting for track thickness 12A, 1300W motor effortlessly powers through hard woods up to 2-1/8" thick Continuous Anti-Kickback mechanism and riving knife prevent kickback when engaged Low profile blade guard allows saw to be ...
BOSCH T4B, Gravity-Rise Miter Saw Stand Features/Benefits Integrated Outfeed and Supports - Up to 18 feet of material support capacity Adjustable Telescoping Leveling Leg - Provides stability on uneven surfaces Adjustable Height Outfeed - Up to 12 inches Universal Mounting System - For use with all major competitors' saws Integrated Rubber Wheels - Easily move stand with saw attached from jobsite to jobsite. Includes: Gravity-Rise™ Miter Saw Stand with Wheels -T4B, Universal Rapid-Release Tool Mounts (2)-2 610 948 622
Includes: Accu-Square Alignment System Accu-Glide Sealed Bearing System Powder Coated Steel Frame Nickel Chrome Plated Guide Tubes Quick Release Carriage with 2 Locks Retraction Mechanism Cord Holder Center Material Support Makita 5007F saw Trigger Lock Spinning Saw Insert Plate Dust Containment Hood Single Vertical and Horizontal Measuring Tapes Does not include front bracing, rear bracing, folding stand, and travel wheels.
Designed for long life in general purpose cutting Applications. Patented Tuff Tooth™ design reduces tooth strippage. M-42 high speed steel edge for excellent heat and wear resistance. Applications: Aluminum/Non-Ferrous Alloy Steels Carbon Steels Stainless Steels Structural Steels Tool Steel
Features: Blade back made of strong, flexible spring steel with a tooth line of high-alloyed super high speed steel Bimetal construction guarantees the blade to keep its sharpness for a long time Precision ground teeth for all kinds of metal sawing Combine extreme cutting performance and wear resistance with a high degree of flexibility Vastly superior to all-hard high speed blades or conventional, flexible blades Improved painting techniques allows for better cutting from the start with no paint in the gullets Virtually unbreakable and shatterproof Bimetal blades