60 Tooth Premium Plastics Blade
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Manufacturers Part Number | PL-60 |
| Package Quantity | 1 |
| Brand | SawTrax |
Related Products
Includes: Accu-Square Alignment System Sealed Roller Bearings Powder Coated Frame Blade Guard Trigger Lock Retraction Mechanism Saw Cord Holder 2 Carriage Locks Stop Block with Bar Nickel Chrome Plated Guide Tubes Dust Port, Dust Hose Dust Containment Brush Folding Stand with Transport Wheels Measuring Tapes Dual Rip Gauge 15 amp Makita 5007F Saw on a Spinning insert 24 Tooth Carbide Saw Blade Warranty covers 1 year and excludes electric motor which is warrantied by motor manufacturer
Includes: Accu-Square Alignment System Accu-Glide Sealed Bearing System Powder Coated Steel Frame Nickel Chrome Plated Guide Tubes Quick Release Carriage with 2 Locks Retraction Mechanism Cord Holder Center Material Support Makita 5007F saw Trigger Lock Spinning Saw Insert Plate Dust Containment Hood Single Vertical and Horizontal Measuring Tapes Does not include front bracing, rear bracing, folding stand, and travel wheels.
Make clean cuts with durable DeWalt® Large Diameter Circular Saw Blades. Get up to 3X life and up to 2X life with blades featuring an optimized tooth geometry designed for increased accuracy and ultra-sharp carbide-tipped teeth. Engineered to exceed expectations, these blades are specifically designed by tooth count to deliver optimize performance in a variety of applications. Patented body slot design for low vibration. Applications: Hardwood Softwood Trim Sheet Goods
Includes: Accu-Square Alignment System Accu-Glide Sealed Bearing System Powder Coated Steel Frame Nickel Chrome Plated Guide Tubes Quick Release Carriage with 2 Locks Retraction Mechanism Cord Holder Center Material Support Makita Hypoid drive 7.25" saw Spinning Saw Insert Plate Dust Hood, Hose, Hose Coupler Dust Containment Brush Full 10' Wide Steel Frame Folding Stand Transport Wheels Dual Rip Gauges Stop Block with Bar Measuring Tapes Steel Sleeved Material Rollers
Includes: Accu-Square Alignment System Accu-Glide Sealed Bearing System Powder Coated Steel Frame Nickel Chrome Plated Guide Tubes Quick Release Carriage with 2 Locks Retraction Mechanism Cord Holder Center Material Support Makita 5007F Saw Trigger Lock Spinning Saw Insert Plate Dust Hood, Hose, Hose Coupler Dust Containment Brush Compact 5' Wide Steel Frame Folding Stand Transport Wheels Dual Rip Gauges Stop Block with Bar Measuring Tapes Blade Guard