Spring Lift 5101282500+ 2 -51A0098 for 58 Cu. Ft. Dandux Hopper Trucks
Write a Review
|
Questions & Answers (0)
Product Description
Platform Lifts are the efficient way to keep material moving towards the top of the truck as the product is removed. Ergonomically designed spring lift platform helps reduce the need for operators to bend over and lean into the truck when unloading cargo. Bulk truck platform lift is constructed of a high-tensile, electro-welded flat steel frame covered with an easy-to-clean white vinyl coated nylon material. Platform is equipped with four fabric covered rust-resistant steel springs with flat steel hanging bars that easily attach to 4 pre-cut holds for a secure, removable mount. For use with 58 Cu. Ft. Capacity Hopper Front Bulk Truck.
Note: Factory Installed Option Only.
Note: Factory Installed Option Only.
PRICE
$335.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Weight Capacity | 116 lbs |
Product Details
| Assembly Required | Yes |
| Type | Spring Lift |
| Material Gauge | 12-Gauge |
| Color | White |
| Manufacturers Part Number | 5101282500 |
| Brand | Dandux |