TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance.
TRITAN Sprocket 25A48X1/2, A Plate, 1/4" Pitch, 1/2" Bore, 48 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.01 in |
| Width | 4.01 in |
| Depth | 4.01 in |
| Height | 0.11 in |
| Weight | 0.3 lbs |
| Pitch | 1/4 in |
| Bore (D) | 1/2 in |
| Tooth Width | 0.11 in |
| Length Thru Bore | .110" |
Product Details
| Type | A - Plate |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 25A48X1/2 |
| Bore Type | Plain Bore |
| Number of Teeth | 48 |
| Brand | Tritan |