TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance.
TRITAN Sprocket 40SK72, QD Bushed, 1/2" Pitch, 72 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12.04 in |
| Width | 12.04 in |
| Depth | 12.04 in |
| Height | 2.13 in |
| Weight | 9 lbs |
| Pitch | 1/2 in |
| Hub Diameter | 3.875 in |
| Tooth Width | 0.284 in |
| Length Thru Bore | 2.125" |
Product Details
| Type | Bushed |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 40SK72 |
| Bore Type | QD Bushed |
| Number of Teeth | 72 |
| Brand | Tritan |