TRITAN Sprocket 80Q32, 1" Pitch, QD Bushed, 32 Teeth
Write a Review
|
Questions & Answers (0)
Product Description
TRITAN Quality all steel Sprocket for Roller Chain. Features Black Oxide finish for corrosion resistance.
PRICE
$355.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.7 in |
| Width | 10.7 in |
| Depth | 10.7 in |
| Height | 2.25 in |
| Weight | 13.3 lbs |
| Pitch | 1 in |
| Hub Diameter | 4.125 in |
| Tooth Width | 0.575 in |
| Length Thru Bore | 2.25" |
Product Details
| Type | Bushed |
| Color | Black |
| Material | Forged |
| Manufacturers Part Number | 80Q32 |
| Bore Type | QD Bushed |
| Number of Teeth | 32 |
| Brand | Tritan |