Spyker Spreader Light Duty Broadcast Spreader with Screen & Cover, 50 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This versatile lawn spreader is ideal for homeowners and professionals alike, perfect for fertilizer, grass seed, ice melt and more. Made of rugged polypropylene, the 50 lb. capacity hopper won't rust or dent. The Spyker Dial's 90 settings allow operators to accurately calibrate for the specific type of material being applied.With its large fully pneumatic tires the P20-5010 rolls easily and maintains constant ground contact, driving the spinner consistently via the fully enclosed gearbox, which delivers a more uniform spread pattern. The hopper's on-off assembly is connected via a solid steel linkage for improved durability versus cable-based designs. Available Side Deflector Kit: When spreading ice melt or salt in the winter, you can purchase a side deflector kit to target specific areas, such as sidewalks and driveways.al.
PRICE
$339.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 22-1/2 in |
| Height | 38 in |
| Weight Capacity | 50 lbs |
| Weight | 31 lbs |
| Hopper Seed Weight Capacity | 50 lbs |
| Spread Width | 12 ft |
Product Details
| Assembly Required | Yes |
| Material | Powder Coated Steel |
| Manufacturers Part Number | P20-5010 |
| Brand | Spyker Spreaders |
| Type | Spreader |
| Color | Black |
| Spreader Type | Broadcast |
| Gate Control | Adjustable Direct Rod |
| Wheel Type | Pneumatic |
| Rain Cover Included | Yes |
| Style | Push |
| Capacity | 50 lbs ft³ |
| Voltage | 38 |
| Frame Material | Steel |
| Hopper Material | Poly |
| Grade | Commercial |
| Spreading Material | Seed, Fertilizer, Sand, Ice Melt |
Warranty
| Warranty | 1 yr |