160 Lb. Capacity Walk-Behind Broadcast Spreader - SP-85
|
Questions & Answers (0)
Product Description
SnowEx Walk Behind Spreaders offer professional grade quality for even the smallest applications. Constructed of polyethylene, eliminating risk of corrosion, with powder coated steel frame and enclosed gearbox ensures that the moving parts of the spreader are protected from the elements. Features single-slot port design, clear poly hopper cover, and 10 gauge wire grid. For use with bagged rock salt and pelletized material. 160 lb. capacity. Overall Dimensions: 52"L x 29"W x 33"H.
PRICE
$760.50
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 29 in |
| Height | 33 in |
| Weight Capacity | 160 lbs |
| Weight | 42 lbs |
| Wheel Diameter | 13 in |
| Spread Width | 20 ft |
Product Details
| Assembly Required | Yes |
| Type | Walk Behind Spreader |
| Color | Yellow |
| Spreader Type | Broadcast |
| Gate Control | Slide |
| Spinner Type | 10" Poly |
| Wheel Type | Pneumatic |
| Capacity | 2 ft³ |
| Material | Poly Hopper/Steel Frame |
| Manufacturers Part Number | SP-85 |
| Spreading Material | Rock Salt, Calcium Chloride, Ice Melt |
| Brand | SnowEx |
Warranty
| Warranty | 2 yr |