Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
SnowEx

Model # :WBB2330512

MPN #: SP-85SS

SnowEx SP-85SS Walk Behind Broadcast Spreader 160 lb Capacity

Product Description
SnowEx SP-85SS Walk Behind Broadcast Spreader 160 lb Capacity with Stainless Steel Frame

For tight applications like sidewalks and driveways, SnowEx® offers the SP-85SS walk-behind broadcast spreaders. All highlighted by durable poly hopper construction, this spreader is capable of handling 160 pounds of bagged rock salt or pelletized material up to 20 feet wide. Exclusive single-slot port design enhances material flow from the hopper and the enclosed gearbox ensures that the moving parts of the spreader are protected from the elements. Adjustable sidewalk deflectors limit the spread pattern to keep material on the intended path. Features poly cover, top screen and stainless steel frame with poly housing for durability.

PRICE
$845.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Depth52 in
Height33 in
Weight Capacity160 lbs
Weight42 lbs
Wheel Diameter12 in
Spread Width20 ft

Product Details

Assembly RequiredYes
TypeWalk Behind Spreader
ColorYellow
Spreader TypeBroadcast
Gate ControlSlide
Spinner Type10" Molded Plastic
Wheel TypePneumatic
Capacity2 ft³
MaterialPoly Hopper/Stainless Steel Frame
Manufacturers Part NumberSP-85SS
Spreading MaterialRock Salt, Calcium Chloride, Ice Melt
BrandSnowEx

Warranty

Warranty2 yr