Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131360

MPN #: FA101004-20

Flex SQ2 2" Impact Driver Bit, Pack of 20

Product Description
Tackle all your jobs with precision, durability and control with every bit. Flex SQ2 2 in. Impact Driver Bits are engineered for optimal impact distribution, so no energy or effort is wasted. Designed for demanding applications, the impact-resistant Flex bits absorb torsion and torque at their maximum power, and the special material composition optimizes hardness and strength to ensure unmatched bit life. It's all packed into an Impacks bulk bit storage case with compression fit sides for customizable organization and easy accessibility in any Stack Pack™ line of cases.

Features:
  • Impact Protection In Case Of Torsion: Absorbs torsion and torque at peak power
  • Composition In A Specially Constructed Material And Unique Heat Treatment: Optimized hardness and strength for unrivalled bit life
  • Flex Stack Pack™ Storage Case: Organize and customize your layout while keeping everything together and easily accessible with Flex Stack Pack™ connection
  • Precision Engineering: Precise toe geometry distributes impact evenly
  • Easy Access: Quickly find the bits you need with the clear case


PRICE
$14.25

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-7/16
SizeSQ2 in

Product Details

TypeDriver Bit
Drive2"
Package Quantity20
Shank TypeHex
Manufacturers Part NumberFA101004-20
Tip TypeSquare
BrandFLEX