Concrete Waste Receptacle W/Gray Pitch In Top- 24" Dia x 37" Sand
Write a Review
|
Questions & Answers (0)
Product Description
Concrete waste receptacle. Sand weatherstone with gray pitch-in top. 31 gallon liner. Measures 24" Dia. X 37".
PRICE
$1,075.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 37 in |
| Diameter | 24 in |
Product Details
| Type | Decorative Trash Can |
| Color | Gray |
| Lid Color Family | Gray |
| Lid | Yes |
| Capacity | 31 gal |
| Lid Type | Pitch In Lid |
| Material | Concrete |
| Package Quantity | 1 |
| Manufacturers Part Number | TF1083W22F-6 |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | Wausau Tile |