Highwood® Square Commercial Trash Can, 30 - 39 Gallon Capacity., Coastal Teak
Write a Review
|
Questions & Answers (0)
Product Description
This commercial-grade trash can holder is engineered for high-traffic outdoor environments, including dining areas, poolside concessions, and public parks. Constructed from durable, all-weather poly lumber, it offers long-term performance with minimal maintenance. Designed to provide a convenient and reliable waste disposal solution, these holders withstand heavy use and exposure to the elements while maintaining structural integrity and visual appeal. Ideal for facilities seeking low-maintenance, professional-grade outdoor furnishings, they combine functionality, durability, and a clean, organized appearance to enhance any exterior space. An insert for the trash that can hold 30–39-gallon bags is provided. Manufactured in the USA, the kit is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Some assembly is required; see assembly guide. Opening - Hinge Door.
PRICE
$769.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-3/4 in |
| Depth | 22-3/4 in |
| Height | 33-1/2 in |
| Weight | 58.8 lbs |
Product Details
| Assembly Required | Yes |
| Type | Commercial Trash Can |
| Color | Coastal Teak |
| Lid | No |
| Capacity | 30 - 39 gal |
| Lid Type | Open |
| Made in the USA | Yes |
| Material | Polystyrene |
| Manufacturers Part Number | CM-TR01NA-CGE |
| Indoor/Outdoor | Outdoor |
| Shape | Square |
| Brand | Highwood |