Commercial LED Square Canopy Lighting, 40W, 5000 Lumens, 3-5000K, IP65, UL, DLC Premium
Write a Review
|
Questions & Answers (0)
Product Description
This LED Canopy combines a traditional square design with high-output LEDs to provide an energy-efficient, low maintenance fixture. LED Canopy Lights are perfect for Parking Facilities, Gas Stations, Warehouses, Stairway, Pathway, and Underpass Lighting Applications. The construction consist of an aluminum heat sink housing with powder coat paint. The lens is a Polycarbonate Lens. The LED board is highly conductive, waterproof, aging and salt mist resistance. The Canopy is DLC 5.0 listed.
PRICE
$135.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.94 in |
| Width | 8.94 in |
| Height | 4.53 in |
| Cord Length | 6 |
Product Details
| Type | TYPE B |
| Lamp Included | Yes |
| Lens | Polycarbonate |
| Average Life | 50000 hr |
| Color Temperature | 3000-4000-5000 K |
| Color | Bronze |
| Beam Angle | 160 ° |
| Mounting Location | Surface |
| Wattage | 40 W |
| Voltage | 120-277 V |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | CLCN11-40W-SAAN-50K |
| Weatherproof | IP65 |
| Lumens | 5000 |
| Brand | Commercial LED |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL DLC PREMIUM |