Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial LED

Model # :WBB3220566

MPN #: CLW12-120W-H-TCP

Commercial Tunable PWR/CCT LED Wall Pack, 120W, 16200 Lumens, 5000K, Black

Product Description
This adjustable Power (80-100-120w) & CCT (3K - 4K - 5K) 120w LED Wall Pack with photocell combines a traditional wall pack design with high-output LEDs to provide an energy-efficient, low maintenance fixture suitable for replacing a 400w Metal Halide fixture. With an easy to install mounting plate on the back It is ideal for outdoor applications such as building sides, loading areas, driveways and parking areas. The construction consist of an aluminum heat sink housing with power coat paint. The lens is a Borosilicate Glass Lens. The LED board is highly conductive, waterproof, aging and salt mist resistance.

Features:
  • Bronze Finish
  • UV Stabilized Outdoor Powder Coated Finish
  • High Light Efficiency 135 Lm/W
  • 120-277V
  • >70 CRI
  • 70° x 110° Beam Angle
  • Dimming: 0-10V
  • IP65 Rated
  • Suitable for Wet Locations
  • DLC Premium Listed
  • UL Listed
  • 5-Year Warranty


PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-3/8 in
Width9-13/16 in
Height5-13/16 in
Weight8 lbs

Product Details

TypeLED Wall Pack
Lamp IncludedYes
Average Life50000 hr
Color Temperature3000, 4000, 5000 K
ColorBlack
CRI>70
Mounting LocationWall Mount
Color Rendering Index>70
Wattage80/100/120 W
Lamp CodeLED
Voltage120 - 277 V
MaterialAluminum
Package Quantity1
Manufacturers Part NumberCLW12-120W-H-TCP
Lumens16200
BrandCommercial LED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL/DLC PREMIUM, IP65