Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hubbell Outdoor Lighting

Model # :WBB2411735

MPN #: SGC-F-60-4K

Hubbell Outdoor Sling LED Canopy Light, 7100L, 55W, 4000K, 120-277V, Dark Bronze

Product Description
The new Sling Canopy is a commercial grade LED canopy luminaire for use in outdoor applications such as commercial buildings, retail, government, and educational facilities. It has a low profile aluminum housing and a lightly diffused acrylic lens for reduced LED pixelation and brightness. The heat dissipating fins provide superior thermal performance which extends the life of the electronic components.

PRICE
$345.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/4 in
Width10-1/4 in
Height3-3/5 in
Weight5 lbs

Product Details

TypeLED Garage/Canopy
Average Life60000 hr
Color Temperature4000 K
ColorDark Bronze
CRI70
Mounting LocationSurface
Wattage60 W
Voltage120-277 V
MaterialAluminum
Package Quantity1
Manufacturers Part NumberSGC-F-60-4K
Lumens7500
BrandHubbell Outdoor Lighting

Warranty

Warranty5 yr