Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tape Logic

Model # :WBB3176774

MPN #: DL712

Tape Logic® Square Mailing Labels, 1"L x 1"W, Clear, Roll of 1000

Product Description
Features:
  • Great for sealing envelopes and small boxes
  • Transparent so graphics show through


PRICE
$13.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
13.75
Buy 3 units - 5 units
13.00Save $0.75 (5%)
Buy 6+ units
12.50Save $1.25 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Width1 in

Product Details

Labels per Roll1000
Package Quantity1
ColorClear
ShapeSquare
BrandTape Logic