Features:
- Heat resistant adhesive resists jamming
- Print labels on a laser printer
- Easy to format Microsoft® Word
Model # :WBB3203368
MPN #: LL211GD
Weights & Dimensions
| Length | 2 in |
| Width | 4 in |
Product Details
| Style | Rectangle |
| Labels per Roll | 1000 |
| Material | Acrylic |
| Color | Gold |
| Manufacturers Part Number | LL211GD |