Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :T9FB2320633

MPN #: 19139

Ergodyne Squids® 3139 Dual Double-Locking Carabiner w/ Swivel, Black, 40lbs - Pkg Qty 6

Product Description
Ergodyne Squids® 3139 Dual Double-Locking Carabiner w/ Swivel, Black, 40lbs

The Squids®3139 Tool Lanyard is part of an overall fall protection plan to reduce the risk of falling objects and increase workplace safety. When working at-heights, it's essential to tether tools. High-capacity lanyards are a piece of safety equipment designed to attach one end securely to a fixed anchor point, and the other to an appropriate attachment point on a tool by proper tethering. These Tool Lanyards are built to withstand defined weight limits, and made easy to use by any worker to avoid accidentally dropping objects that could cause unwanted damage, injuries or possibly death.
DIFFERENTIATED BY DESIGNThe advanced technical design of the 3139 Tool Lanyard uses a heavy-duty, single-length, non-shock absorbing webbing. There are two swiveling double-action locking carabiners on both ends with captive eyes for maximum security.
TESTED TO BE TRUSTEDAll lanyards are rigorously tested and third party certified to a 40lb (18kg) maximum capacity with a 2:1 safety factor to prevent falling objects. When working at heights, choosing the best tool tethering equipment matters because there are no second chances.
PRICE
$491.70  Sold in packages of 6 / $81.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Width10-1/4 in
Height1 in
Weight Capacity40 lbs
Extended Length76 in
SizeOne Size

Product Details

TypeTool Lanyard
ColorBlack
SeriesSquids®
IncludesLanyard
MaterialWebbing
DescriptionSingle Double-Locking Carabiner
Connection StyleDouble Carabiner
Package Quantity6
Manufacturers Part Number19139
Respirator Connection TypeDouble Carabiner
BrandErgodyne